Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ACUITY LITHONIA

14-51/64" x 9-51/64" x 2-19/32" 35 Watt LED Wall Pack, Dark Bronze

  • Item # 21P670
  • Mfr. Model # OLW 23 M2
  • Catalog Page # 470
  • UNSPSC # 39112102
14-51/64" x 9-51/64" x 2-19/32" 35 Watt LED Wall Pack, Dark Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $592.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Wall Pack
  • Watts 35
  • Lumens 2300
  • Lumens Per Watt 64.0
  • Fixture Voltage 120 to 277
  • Color Temp. 5000K
  • Fixture Height 2-19/32"
  • Fixture Width 9-51/64"
  • Fixture Length 14-51/64"
  • Housing Finish Dark Bronze
  • Fixture Lens Material Acrylic
  • Series OLW
  • CRI 69
  • Housing Material Aluminum
  • Operating Temp. Range -30 Degrees to 104 Degrees C
  • Fixture Rated Life 100,000 hr.
  • Light Distribution Type III
  • Recommended Mounting Height 10 ft.
  • Description/Special Features Wall or Arm Mount, 6kV Surge Protection
  • Standards UL Certified to US Safety Standards, C-UL Certified to Canadian Safety Standards, Wet Location Listed, Tested in Accordance with IESNA LM-79 and LM-80 Standards, DLC Qualified Product
  • Includes Photocell
  • Warranty 5 yr. Limited Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


14-51/64 In x 9-51/64 In x 2-19/32 In 35 Watt LED Wall Pack, Dark Bronze is rated 4.5 out of 5 by 2.
Rated 5 out of 5 by from Nice slim design, excellent performance, very good light output.
Date published: 2014-11-05
Rated 4 out of 5 by from Nice light. Bright and nice fixture design. Lights up instantly. That's the good part. Bad part is I have had some photo cell failures about 10% and my last problem I had to replace the entire fixture due to water getting in thru the photo cell port that is mounted on top of the fixture. (The plastic clear cover that is screwed into the fixture was busted right out of the fixture) Overall it is a great light and easy to install.
Date published: 2014-10-22
  • y_2017, m_6, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_21P670, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.