Skip Content
ST
ACUITY LITHONIA

16900 Lumens LED Floodlight, Dark Bronze, LED Replacement For 400W MH

  • Item # 49NW62
  • My Part #
  • Mfr. Model # OFL2 LED P3 40K MVOLT IS DDBXD M2
  • Catalog Page # N/A
  • UNSPSC # 39111704
LED Floodlight,183W,14,900,Slip Fitter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $887.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 22.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Floodlight
  • Watts 183
  • Fixture Voltage 120 to 277
  • Lumens Per Watt 111.9
  • Color Temp. 4000K
  • Fixture Rated Life 50,000 hr.
  • Fixture Length 12-39/64"
  • Fixture Width 13-3/8"
  • Fixture Height 13-3/4"
  • Housing Finish Dark Bronze
  • Mounting Slip Fitter
  • Light Distribution Wide Flood
  • Lumens 16900
  • Housing Material Die Cast Aluminum
  • CRI 70
  • Temp. Range -40 Degrees to 45 Degrees C
  • Fixture Lens Material Acrylic
  • Warranty 5 yr.
  • IP Rating 65
  • Standards CSA, UL, DLC
  • LED Replacement For 400W MH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


14,900 Lumens LED Floodlight, Dark Bronze, LED Replacement For 400W MH is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Cheep metel housing. the casting for the lense screw, was broke off right out of the box.And the dont tell you how to switch it from 120 volt to 277 volt. its listed for both volts.
Date published: 2016-12-07
  • y_2017, m_9, d_18, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_49NW62, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.