Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
ACUITY LITHONIA

14-1/2" x 7" x 12-3/4" 148 Watt LED Wall Pack, Dark Bronze

  • Item# 38RZ81
  • Mfr. Model# OLWX2 LED 150W 50K DDB
  • Catalog Page# N/A
  • UNSPSC# 39111503
14-1/2" x 7" x 12-3/4" 148 Watt LED Wall Pack, Dark Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $687.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Wall Pack
  • Watts 148
  • Lumens 12,769
  • Lumens Per Watt 86.0
  • Fixture Voltage 120 to 277
  • Color Temp. 5000K
  • Fixture Height 12-3/4"
  • Fixture Width 7"
  • Fixture Length 14-1/2"
  • Housing Finish Dark Bronze
  • Fixture Lens Material Glass
  • Series OLWX
  • CRI 70
  • Housing Material Cast Aluminum
  • Operating Temp. Range 0 Degrees to 40 Degrees C
  • Fixture Rated Life 100,000 hr.
  • Recommended Mounting Height 20 to 40 ft.
  • Standards UL Listed
  • IP Rating 66
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.