DV
LITHONIA LIGHTING

13-3/8" x 13-3/8" x 13-1/4" LED Rough Service Recessed Fixture with 3705 Lumens

  • Item # 46F259
  • My Part #
  • Mfr. Model # VRR LED 4L CPP 120
  • Catalog Page # N/A
  • UNSPSC # 32111503
13-3/8" x 13-3/8" x 13-1/4" LED Rough Service Recessed Fixture with 3705 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Vandal-resistant 16-ga. cold-rolled steel housing has 10 high-efficacy LEDs mounted to a metal-core circuit board and integral aluminum heat sinks. Includes amper-resistant Torx® T-20 screws and standard slotted hex-head screws, a corrosion-resistant powder-painted finish, and a polycarbonate lens. UL Listed for wet locations.

View More

Technical Specs

  • Item LED Rough Service Recessed Fixture
  • Housing Material Steel
  • Housing Color White
  • Color Temp. 4000K
  • CRI 82
  • Length 13-3/8"
  • Width 13-3/8"
  • Height 13-1/4"
  • Lumens 3705
  • Voltage 120
  • Watts 70
  • Lumens Per Watt 53.0
  • Temp. Range -20 to 25 Degrees C
  • Rated Life 50,000 hr.
  • Standards Wet Location/UL
  • Includes Yoke Mounting Frame and Adjustable Brackets
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms