Skip Content

NC
ACUITY LITHONIA

120/277V Incandescent Emergency Light, 10.0W, Gray Plastic, Lead Calcium Battery Chemistry

  • Item # 46C222
  • My Part #
  • Mfr. Model # WLTU
  • Catalog Page # 438
  • UNSPSC # 39111706
Emergency Light,Wet Loc,Incdst,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $189.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact, low-profile housing is made from engineering-grade UV-stable thermoplastic that is impact-resistant, scratch-resistant and corrosionproof. A full-perimeter gasket seal between front and rear housing helps seal out moisture. External mounting tabs help ease installation, while two 7/8" knockouts on each side permit flexible conduit entry. Housing is UL 94V-0 flame rated.

View More

Technical Specs

  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Lamp Watts - Emergency Lighting and Exit Signs 10.0
  • Light Technology Incandescent
  • Housing Material - Emergency Lighting and Exit Signs Plastic
  • Housing Color - Emergency Lighting and Exit Signs Gray
  • Battery Chemistry Lead Calcium
  • Number of Lamp Heads 2
  • Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
  • Watts @ 90 Minutes 14.4
  • Output Voltage 6
  • Width 11-1/2"
  • Length 14"
  • Height 13-1/2"
  • Item - Emergency Lighting and Exit Signs Emergency Light
  • Head Lamps Adjustable Yes
  • Operating Temp. Range 41 to 122 Degrees F
  • Mounting Wall
  • Optional Guard 4PG68
  • Includes Test Switch, Status Indicator and Rechargeable Battery
  • Warranty 3 yr.
  • Standards Wet Location
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.