Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LITHONIA LIGHTING

Control Panel Acuity Lithonia Series GR2400 SystemsBlue

  • Item # 20VE66
  • My Part #
  • Mfr. Model # GR1416 LT 16NCL DTCMOD DV SM NE1
  • Catalog Page # N/A
  • UNSPSC # 39121107
Control Panel Acuity Lithonia Series GR2400 SystemsBlue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,324.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for small-to-medium projects. Comes preassembled and ready for installation. Simple networking with Cat 5 cable. Hinged locking door.

View More

Technical Specs

  • Use With - Motion Sensing and Dimming Acuity Lithonia Series GR2400 Systems
  • Item - Motion Sensing and Dimming Control Panel
  • Number of Buttons 0
  • Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
  • Color - Motion Sensing and Dimming Blue
  • Installation Location - Motion Sensor Wall Enclosure
  • Communication Method - Motion Sensing and Dimming Digital Cat5 Cable
  • Description/Special Features (16) Relay Panel with Digital Clock and Modem
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.