Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ACUITY LITHONIA

12" x 3-5/8" x 12" Incandescent Emergency Light, Ceiling/Wall Mounting

  • Item# 4PG74
  • Mfr. Model# ELR2
  • Catalog Page# 438
  • UNSPSC# 39111706
12" x 3-5/8" x 12" Incandescent Emergency Light, Ceiling/Wall Mounting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $256.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring 2 adjustable, rotating lamp heads and a durable white polycarbonate faceplate, this fixture provides 90 minutes of illumination upon loss of AC power, along with brownout protection. The head rotates 359° to aim glass sealed-beam lamps where needed. For use in air-handling plenums, this unit can be mounted on exposed or concealed suspension ceiling systems. The battery terminals slip on for easy installation. Includes maintenance-free, sealed lead-calcium battery. UL Listed; meet UL 924, NFPA 101, NFPA 70-NEC, and OSHA illumination standards.

View More

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 16
  • Lamp Watts 8
  • Output Voltage 6VDC
  • Width 3-5/8"
  • Length 12"
  • Height 12"
  • Lamp Type Incandescent
  • Housing Material Metal
  • Housing Color White
  • Battery Type Lead Calcium
  • Number of Lamp Heads 2
  • Head Lamps Adjustable Yes
  • Emergency Illumination Time 90 min.
  • Mounting Ceiling/Wall
  • Operating Temp. Range 0 to 38 Degrees C
  • Warranty 3 yr.
  • Standards OSHA Illumination Standards, NFPA 101-1985 (Current Life Safety Code), NEC, UL924, UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.