Skip Content
WV
ACUITY LITHONIA

120/277V Krypton Emergency Light, 9.0W, White Plastic, Lead Calcium Battery Chemistry

  • Item # 5YB67
  • My Part #
  • Mfr. Model # ELM654 SD
  • Catalog Page # 438
  • UNSPSC # 39111706
Emergency Light,9W,7In H,12-3/4In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Emergency Light
  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Lamp Watts - Emergency Lighting and Exit Signs 9.0
  • Light Technology Krypton
  • Housing Material - Emergency Lighting and Exit Signs Plastic
  • Housing Color - Emergency Lighting and Exit Signs White
  • Battery Chemistry Lead Calcium
  • Number of Lamp Heads 2
  • Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
  • Watts @ 90 Minutes 54
  • Output Voltage 6VDC
  • Width 5-7/8"
  • Length 12-3/4"
  • Height 7"
  • Item - Emergency Lighting and Exit Signs Emergency Light
  • Head Lamps Adjustable Yes
  • Mounting Universal
  • Optional Guard 5YB66
  • Optional Remote Head 4PG65, 2XLE8, 2XLE9, 3EU30, 3EU33, 4LB93, 4LB94, 5TP33, 5TP38
  • Includes Ready/Charge Lamp, Push Button
  • Standards OSHA, NFPA 101, NEC, NOM, UL 924 Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products