Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
ACUITY LITHONIA

12-3/4" x 5-7/8" x 7" Krypton Emergency Light, Universal Mounting

  • Item# 4LB91
  • Mfr. Model# ELM1254
  • Catalog Page# 438
  • UNSPSC# 39111706
12-3/4" x 5-7/8" x 7" Krypton Emergency Light, Universal Mounting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With 2 adjustable lamp heads, this fixture provides 90 minutes of illumination upon loss of AC power, along with brownout protection. The corrosionproof, UV-stable resin housing resists impact, scratches, and discoloration. The multichromatic LED indicator displays 2-state charging, test activation, and 3-state diagnostic status. It features a low-profile test switch/pilot light and an MR24 multifaceted reflector for uniform, low-glare illumination. Removable knockouts and universal J-box pattern on back panel, plus flexible conduit entry points on top, simplify installation. UL Listed; meet UL 924, NFPA 101, NFPA 70-NEC, and OSHA illumination standards.
• UL 94 V-O flame rating
• Includes maintenance-free, sealed lead-calcium battery

View More

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 54
  • Lamp Watts 9
  • Output Voltage 12VDC
  • Width 5-7/8"
  • Length 12-3/4"
  • Height 7"
  • Lamp Type Krypton
  • Housing Material Thermoplastic
  • Housing Color White
  • Battery Type Lead Calcium
  • Number of Lamp Heads 2
  • Head Lamps Adjustable Yes
  • Emergency Illumination Time 90 min.
  • Mounting Universal
  • Operating Temp. Range 16 to 32 Degrees C
  • Optional Guard 4YFV2/5YB66
  • Optional Remote Head 3EU32, 3EU31, 3EU35, 4LB95, 4PG63, 4PG72, 4PG77, 5TP35, 5TP37
  • Includes R/CL PUSH BUTTON
  • Warranty 3 yr.
  • Standards NEC/OSHA, UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.