Skip Content

ST
LITHONIA LIGHTING

13" x 7-1/2" x 9" 41 Watt LED Wall Pack, Dark Bronze

  • Item # 21YH28
  • My Part #
  • Mfr. Model # TWR1 LED P3 50K MVOLT DDB M2
  • Catalog Page # 454
  • UNSPSC # 39112102
LED Wall Pack,41W,120-277V,3500L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $539.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 11.48 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • LED Replacement For 250W HPS/MH
  • Type - Wall Pack Fixtures General Purpose
  • Sensor Type - Fixtures No Sensor Included
  • Max. Fixture Wattage 28.0
  • Lumens 3500
  • Lumens Per Watt 86.0
  • Color Temp. 5000K
  • Fixture Voltage 120 to 277
  • Color Rendering Index 70
  • Housing Finish Dark Bronze
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Housing Color Bronze
  • Fixture Height 9"
  • Fixture Width 7-1/2"
  • Fixture Length 13"
  • Fixture Rated Life 100,000 hr.
  • Lighting Certification Unrated
  • Fixture Lens Material Prismatic Glass
  • Series TWR1
  • Operating Temp. Range -40 Degrees to 40 Degrees C
  • Light Distribution Wide
  • Recommended Mounting Height 15 to 20 ft.
  • Description/Special Features One Light Engine
  • Standards UL Listed/LM-79
  • IP Rating 55
  • Includes Wall Mount Bracket and Surface Mount Junction Box
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Item LED Wall Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


12-15/16 In x 7-1/2 In x 9 In 41 Watt LED Wall Pack, Dark Bronze is rated 3.0 out of 5 by 2.
Rated 5 out of 5 by from We have 12 in service Northern Indiana Outside lighting. Converting old fixtures as they need and using in new installations.
Date published: 2017-02-28
Rated 1 out of 5 by from Did NOT last 2 weeks. Not for Continous use!
Date published: 2016-10-21
  • y_2018, m_4, d_18, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_21YH28, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.