Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ACUITY LITHONIA

12-1/2" x 7-1/2" x 5-3/4" 17 Watt LED Wall Pack, Bronze

  • Item # 21YH33
  • Mfr. Model # WSTM LED 2A 30K 120 DBLBXD
  • Catalog Page # 470
  • UNSPSC # 39112102
12-1/2" x 7-1/2" x 5-3/4" 17 Watt LED Wall Pack, Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $300.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.69 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for hotels, garages, commercial buildings, public areas, and hospitals. Celining- or wall-mount.

View More

Technical Specs

  • Item LED Wall Pack
  • Watts 17
  • Lumens 1200
  • Lumens Per Watt 72.0
  • Fixture Voltage 120
  • Color Temp. 3000K
  • Fixture Height 5-3/4"
  • Fixture Width 7-1/2"
  • Fixture Length 12-1/2"
  • Housing Finish Bronze
  • Fixture Lens Material Diffused Glass
  • Series WST
  • CRI 80
  • Housing Material Die Cast Aluminum
  • Operating Temp. Range -30 Degrees to 40 Degrees C
  • Fixture Rated Life 100,000 hr.
  • Light Distribution Wide
  • Recommended Mounting Height 10 to 15 ft.
  • Description/Special Features Two Light Engine
  • Standards UL Listed
  • IP Rating 65
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.