Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ACUITY LITHONIA

12-1/2" x 3-3/4" x 5" LED Emergency Light, Ceiling/Wall Mounting

  • Item# 49JM80
  • Mfr. Model# ELMLT W LP06VS LTP
  • Catalog Page# N/A
  • UNSPSC# 39111706
12-1/2" x 3-3/4" x 5" LED Emergency Light, Ceiling/Wall Mounting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $339.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.81 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Emergency Light
  • Input Voltage 120 to 277
  • Watts @ 90 Minutes 27
  • Lamp Watts 14.2
  • Output Voltage 9.6VDC
  • Width 3-3/4"
  • Length 12-1/2"
  • Height 5"
  • Lamp Type LED
  • Housing Material Thermoplastic
  • Housing Color White
  • Battery Type Sealed Lithium Iron Phosphate
  • Number of Lamp Heads 2
  • Head Lamps Adjustable Yes
  • Emergency Illumination Time 90 min.
  • Mounting Ceiling/Wall
  • Operating Temp. Range 10 Degrees to 40 Degrees C
  • Optional Guard 4YFV2
  • Includes Ready/Charge Lamp, Push Button
  • Warranty 5 yr.
  • Standards UL 924 Damp, NFPA 101 (Life Safety Code), NEC/OSHA Illumination, FCC
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.