Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ACUITY LITHONIA

12-1/2" x 3-3/4" x 5" LED Emergency Light, Ceiling/Wall Mounting

  • Item# 46ML11
  • Mfr. Model# ELM6 LED W LP03VS SD
  • Catalog Page# 438
  • UNSPSC# 39111706
12-1/2" x 3-3/4" x 5" LED Emergency Light, Ceiling/Wall Mounting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $243.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.86 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Emergency Light
  • Input Voltage 6
  • Watts @ 90 Minutes 12
  • Lamp Watts 3
  • Output Voltage 6VDC
  • Width 3-3/4"
  • Length 12-1/2"
  • Height 5"
  • Lamp Type LED
  • Housing Material Thermoplastic
  • Housing Color White
  • Battery Type Sealed Lead Acid
  • Number of Lamp Heads 2
  • Head Lamps Adjustable Yes
  • Emergency Illumination Time 90 min.
  • Mounting Ceiling/Wall
  • Operating Temp. Range 16 Degrees to 32 Degrees C
  • Optional Guard 4YFV2
  • Optional Remote Head 46ML12, 6NCZ2, 6NCZ3, 6NCZ4, 6NCZ5, 6NCZ6, 6NCZ7, 6NCZ8, 6NCZ9
  • Includes (2) LED Head Lamps, Battery Back-Up, Self-Diagnostics
  • Warranty 3 yr.
  • Standards UL924,NFPA 101, NEC OSHA ILLUMINATION STANDARDS, FCC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.