Skip Content

DV
LITHONIA LIGHTING

Corridor and Stairwell Fixture,1 Lamp

  • Item # 2YMY1
  • My Part #
  • Mfr. Model # MCW8 1 32 120 GEUS 20GA 1CF9 SNUTZW WWGR
  • Catalog Page # 444
  • UNSPSC # 39111503
Corridor and Stairwell Fixture,1 Lamp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Wall Bracket Fixtures

• Mount horizontally on wall (General-Grade All-Purpose can also be mounted vertically and on ceiling) Lamps not included
Corridor and Stairwell

• Up and down light Clear acrylic lens
Specifically designed for use in corridors and stairwells. Fixtures include an ultrasonic sensor for energy savings, and a compact fluorescent night light that stays on when no motion is detected within the sensor area.

View More

Technical Specs

  • Lamp Quantity 2
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Housing Finish White
  • Suggested Lamp Item No. 2ETU3
  • Lamp Included No
  • Ambient Temp. Range 0 to 104 Degrees F
  • Mounting Wall Or Ceiling
  • Standards UL Listed
  • Series MCW8
  • Description/Special Features Ultrasonic Stairwell Wall Sensor
  • Item Corridor and Stairwell Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms