Skip Content
TP
ACUITY LITHONIA

100-1/4" x 7" x 4-3/4" Fluorescent Lamp Ceiling/Suspended Mount Vapor Tight Fixture

  • Item # 40L085
  • Mfr. Model # FEM8 1 32 X32 IMACL MVOLT GEB10ISH
  • Catalog Page # 455
  • UNSPSC # 39111902
100-1/4" x 7" x 4-3/4" Fluorescent Lamp Ceiling/Suspended Mount Vapor Tight Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $456.72 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Special Application Fluorescent Fixtures

• Lamps not included
Vaportight Fixtures
Ballasts are energy-saving and thermally protected.
UL Listed for wet locations. CSA Certified.

View More

Technical Specs

  • Item Vapor Tight Fixture
  • Lamp Quantity 1
  • Lamp Type Fluorescent
  • Lamp Watts 32
  • Fixture Wattage 28
  • Voltage 120-277
  • Lamp Included No
  • Mounting Ceiling/Suspended
  • Lens Type Acrylic
  • Housing Material Fiberglass
  • Housing Finish Fiberglass
  • Suggested Lamp Item No. 3VK30
  • Length 100-1/4"
  • Height 4-3/4"
  • Width 7"
  • Standards UL/Wet Location
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.