Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LITHONIA LIGHTING

Vapor Tight Fixture,LED,100"L,78W

  • Item # 46F255
  • My Part #
  • Mfr. Model # FEM8 LED 6L IMAFL
  • Catalog Page # N/A
  • UNSPSC # 39111902
Vapor Tight Fixture,LED,100"L,78W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vapor Tight Fixtures

Technical Specs

  • Fixture Type - Decorative and Surface Mount Fixtures Vapor Tight Strip Light
  • Lumens 6836
  • Color Temp. 4100K
  • Dimmable Yes
  • Lumens Per Watt 87.0
  • LED Replacement For 2 Lamp LFL
  • Includes Stainless Steel Mounting Brackets
  • Standards IP65, IP66 and IP67 Rated,NSF Splashzone Certified and Meets FDA
  • Item Vapor Tight Fixture
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms