Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY HEALTHCARE

Ceiling Light, 38G269,84W, 120-277V

  • Item# 38G270
  • Mfr. Model# HPT324 G MVOLT PAI 3 T8 SX 1C SL WWGR
  • Catalog Page# 567
  • UNSPSC# 42182602
Ceiling Light,38G269,84W,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $819.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 65.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Acuity fluorescent fixture has a slim profile and independent functionality. Provides general room illumination and task lighting for bed, bath, and public areas for patients and staff. Recessed-mount. Feature steel housing and reflectors for general room and corridor illumination.

View More

Technical Specs

  • Item Patient Room Ceiling Light
  • Fixture Type Patient Room
  • Lamp Type F32T8
  • Lamp Quantity 3
  • Suggested Lamp Item No. 3CA64
  • Lamp Watts 32W
  • Fixture Wattage 84W
  • Voltage 120 to 277V
  • Ballast Quantity 1
  • Ballast Type Electronic Instant Start
  • Description/Special Features Sanitary Lens
  • Ambient Temp. Range -10 Degrees to 104 Degrees F
  • Lamp Included No
  • Height 5-11/16"
  • Length 47-5/8"
  • Width 22-17/32"
  • Housing Material Aluminum
  • Housing Finish White
  • Standards UL Listed
  • Series HPT324
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.