Skip Content

C3
LITHONIA LIGHTING

Fixture Mount Hard Wired Motion Sensor, 2000 sq. ft. Passive Infrared, White

  • Item # 38A933
  • My Part #
  • Mfr. Model # SBOR 10 ODP WH 0V
  • Catalog Page # 470
  • UNSPSC # 46171608
Fixture Mount Hard Wired Motion Sensor, 2000 sq. ft. Passive Infrared, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $169.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.76 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Illuminate outdoor walkways at night with this motion sensor. It utilizes passive infrared (PIR) technology to provide both motion and daylight control of dimmable luminaires. The sensors are factory set to start dimming the lights once the motion time delay expires. Set to 5 min. by default, the time delay is followed by a 5 min. ramp down period in which the lights slowly drop to the minimum dim level. Utilizing a long ramp down rate helps reduce noticeable drops in light level. If motion is detected at any time during the ramp down period
or when at the minimum dim level, the sensor will quickly ramp the lights back up to maximum level (default 100%) over a 3 sec (default) period. This ramp up period is intended to quickly return the lighting to full bright without distracting occupants with a sudden jump in the space’s light level. The time delays, ramp rates, and max/min dim levels are user adjustable via the accessible push-button. Use to increase safety in parking garages and other low-visibility areas.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Motion Sensor
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Sensing Technology Passive Infrared
  • Installation Location - Motion Sensor Fixture Mount
  • Coverage at Suggested Mounting Height 2000 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
  • Color - Motion Sensing and Dimming White
  • Time Delay Adjustment Method - Motion Sensor Automatic
  • Coverage Angle - Motion Sensor 360 Degrees
  • Suggested Mounting Height - Motion Sensor 8 to 15 ft.
  • Max. Capacity @ 120VAC 800W (Fluorescent, Incandescent)
  • Max. Capacity @ 277VAC 1200W (Fluorescent, Incandescent)
  • Max. Capacity @ 480VAC 2160W (Fluorescent, Incandescent)
  • Light Technology CFL, Fluorescent, Incandescent, LED
  • Standards UL, RoHS, IP66
  • Includes Silicone Free, Mounting Height 8 to 15 ft., Turn Off Output When Motion Not Detected
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.