Skip Content

TP
ACUITY AMERICAN ELECTRIC

31 Watt LED Roadway Light, 4029 Lumens, 4000K Color Temp., 100,000 hr. Fixture Rated Life

  • Item # 53XH08
  • My Part #
  • Mfr. Model # ATBS C MVOLT R5
  • Catalog Page # N/A
  • UNSPSC # 39111605
LED Roadway Light,31W,4000K Color,4029lm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $305.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Long-life energy-saving fixture illuminates entry drives, parking lots, and walkways. They can be used to replace halogen fixtures, to provide uniform lighting to the same area with fewer fixtures. Stainless steel bolts fasten the mounting block securely to poles and walls. Aluminum housing. 5-yr. limited warranty.

Note: Photocell not included, see accessories.

View More

Technical Specs

  • Item LED Roadway Light
  • Watts 31
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 100,000 hr.
  • Color Temp. 4000K
  • Lumens Per Watt 130.0
  • Fixture Height 4-1/2"
  • Fixture Width 11-1/4"
  • Fixture Length 23-3/4"
  • Housing Finish Gray
  • Housing Material Die Cast Aluminum
  • Light Distribution Type V
  • Socket Type None
  • CRI 70
  • Fixture Lens Material No Lens
  • Temp. Range -40 Degrees to 40 Degrees C
  • Standards CSA
  • Warranty 5 yr.
  • LED Replacement For 50W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.