Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
ACTIVARMR

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level A2, HPPE, Lycra® Lining, Gray, Orange, 11, PR

  • Item # 54HH19
  • My Part #
  • Mfr. Model # 97-123
  • Catalog Page # N/A
  • UNSPSC # 46181504
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level A2, HPPE, Lycra® Lining, Gray, Orange, 11, PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant HPPE, Lycra(R)
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 11
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray, Orange
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 10-1/4"
  • Application Heavy Equipment Servicing, Assembly, Maintenance, Production Services, Processing, General Work, Transportation, Logistics
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms