Skip Content


Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level A2, HPPE, Lycra® Lining, Gray, Orange, 9, PR

  • Item # 54HH17
  • My Part #
  • Mfr. Model # 97-123
  • Catalog Page # N/A
  • UNSPSC # 46181504
Cut Resistant Gloves,Size 9,9-1/2" L,PR close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant HPPE, Lycra(R)
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 9
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray, Orange
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 9-1/2"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 4
  • ANSI Abrasion Cycles Greater Than 20,000
  • ANSI Cut Grams 646
  • ANSI Puncture Newtons 127
  • Back Material HPPE, Nylon, Lycra(R)
  • Thumb Style Full
  • Finger Style Full
  • Gauge 15
  • Knuckle Padding Material Thermoplastic Rubber, Gel, Foam
  • Finger Material HPPE, Nylon, Lycra(R)
  • Stitching Material Polyester
  • Standards ANSI, ASTM
  • Application Heavy Equipment Servicing, Assembly, Maintenance, Production Services, Processing, General Work, Transportation, Logistics
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms