Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
ACTION PUMP

Polyethylene Hand Operated Drum Pump, Siphon, Ounces per Stroke: 2 oz.

  • Item# 3KUK2
  • Mfr. Model# 4007K W/BARCODE LBL
  • Catalog Page# N/A
  • UNSPSC# 40151506
Polyethylene Hand Operated Drum Pump, Siphon, Ounces per Stroke: 2 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $5.30 / each

Price $5.58 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.18 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Siphon
  • Housing Material Polyethylene
  • Wetted Materials Polyethylene
  • Discharge Tubing Material Polyethylene
  • Hose Material Polyethylene
  • For Use With For Dispensing Liquids Compatible with Polyethylene
  • GPM 2
  • Ounces per Stroke 2 oz.
  • Max. Viscosity 650 CPS
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Discharge Tube Outlet ID Size 1/2"
  • Discharge Tube Outlet OD Size 9/16"
  • Discharge Tube Length 18"
  • Suction Tube Length 17"
  • Suction Tube Outlet O.D. Size 9/16"
  • Suction Tube Outlet I.D. Size 1/2"
  • Suction Tube Type Polyethylene
  • Metered No
  • Adapter Type Pour spout
  • Adapter Material Polyethylene
  • Adapter Dia. 1"
  • Features All Polyethylene Construction with Thicker Bellows
  • Includes Complete Pump Assembled
  • Manufacturers Warranty Length 1 yr.
  • Max. Liquid Temp. 140 Degrees F
  • Max. Head 15"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by The picture for this item is not what it is. This pump is a squeeze type pump where you have to squeeze the top to get suction August 29, 2016
  • 2016-09-22 T04:46:55.792-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3KUK2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.