Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
ACTION PUMP

PVC Hand Operated Drum Pump, Piston, Ounces per Stroke: 5 oz.

  • Item# 6PFK6
  • Mfr. Model# 7006
  • Catalog Page# N/A
  • UNSPSC# 40151529
PVC Hand Operated Drum Pump, Piston, Ounces per Stroke: 5 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Housing Material PVC
  • Wetted Materials PVC, Polyethylene
  • Discharge Tubing Material PVC
  • Hose Material PVC
  • Piston Material PVC
  • For Use With For Dispensing Liquids, Detergents, Most Acids, Cholrines, Oils, D-limonene, Waxes, Alkalis, Water, Soaps
  • GPM 2
  • Max. Pressure 20 psi
  • Ounces per Stroke 5 oz.
  • Max. Viscosity 650 CPS
  • Inlet Size 1-1/2"
  • Outlet Size 1/2"
  • Discharge Tube Outlet ID Size 1/2"
  • Discharge Tube Outlet OD Size 9/16"
  • Discharge Tube Length 22"
  • Hose Length 1.8 ft.
  • Suction Tube Length 11"
  • Suction Tube Outlet O.D. Size 9/16"
  • Suction Tube Type Polyethylene
  • Metered No
  • Adapter Type Bung
  • Adapter Material PVC
  • Adapter Dia. 2"
  • Features All PVC Construction Including Seal, Bonded PVC Discharge Hose
  • Includes Suction and Discharge Tubing
  • Manufacturers Warranty Length 1 yr.
  • Max. Liquid Temp. 140 Degrees F
  • Max. Head 3 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms