Navigation Menu New

Access My Account, Order History, Lists and more here.

494P34 ACT2873 UNSPSC # 40151506

Tap image to zoom.

Roll over image to zoom.

Hand Operated Drum Pump, Piston, Basic Pump with Discharge Hose, Max. Head - Pumps 3 ft

  • Item # 494P34
  • Mfr. Model # ACT2873
  • UNSPSC # 40151506
  • Catalog Page # 2677 2677
Country of Origin USA. Country of Origin is subject to change.

Acid, base, and solvent hand drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer small volumes of substances and solutions in laboratories and chemical processing plants.

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Pump Package Type Basic Pump with Discharge Hose
  • For Container Size 15 gal, 30 gal, 55 gal
  • For Container Type Bucket, Drum, Pail
  • Housing Material - Pumps PVC
  • Piston Material PVC
  • Max. Flow Rate 28 oz per stroke
  • Max. Outlet Pressure 5 psi
  • Max. Viscosity 1,500 SUS
  • Min. Operating Temp. 35 Degrees F
  • Max. Fluid Temp. 115 Degrees F
  • Max. Head - Pumps 3 ft
  • Max. Head Pressure 3 psi
  • Compatible Chemicals Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Chromic Acid 5%, DEF, Deionized Water, Diesel Fuel, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Fresh Water, Fungicides, Glycerin, Herbicides, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Methyl (Methanol), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid
  • Not Recommended Chemicals Acetone, Anhydrous Ammonia, Brake Fluid, Ethyl Acetate, Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Lithium Grease, Paint Thinner, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
  • Includes Discharge Hose Yes
  • Discharge Tube Outlet ID 7/8 in
  • Discharge Tube Outlet OD 1 in
  • Hose Length 36 in
  • Hose Cover Material PVC
  • Hose Tube Material PVC
  • Hose Inside Dia. 1 in
  • Hose Outside Dia. 1 1/8 in
  • Includes Suction Tube Yes
  • Suction Tube ID 3/4 in
  • Suction Tube OD 1 in
  • Suction Tube Length 38 in
  • Suction Tube Material PVC
  • Metered No
  • Includes Bung Adapter Yes
  • Bung Connection Dia. 2 in
  • Adapter Connection Type MNPT
  • Adapter Material PVC
  • Pump Connection ID 1 1/2 in
  • Includes Nozzle No
  • Includes Spout Yes
  • Spout Connection Size 1 in
  • Spout Material PVC
  • Power Source Hand Operated
  • Self-Priming Yes
  • Runs Dry Yes
  • Seal Material PVC
  • Wetted Materials PVC
  • For Use With Antifreeze, Chlorines, Degreasers, Floor Cleaners, Glass Cleaners, Kerosene, Mild Acids, Other Fluids
  • Height Above Container 8 3/8 in
  • Features Good Chemical Resistance
  • Includes 2 in Bung Adapter, Hose Clamp
  • Diesel Exhaust Fluid Compatible Yes
  • Food Grade No
  • Agency Compliance ISO 22241-3
  • For Media Type Ammonia, Ammonium Hydroxide, Antifreeze, Bleach, Chromic Acid, DEF, Diesel Fuel, Ethylene Glycol, Fertilizers, Formaldehyde, Fungicides, Glycerin, Herbicides, Hydraulic Oil, Hydrochloric Acid, Methanol, Motor Oil, Naphtha, Nitric Acid, Paint, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Water, Windshield Washer Fluid

Acid, base, and solvent hand drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer small volumes of substances and solutions in laboratories and chemical processing plants.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top