Navigation Menu New

Access My Account, Order History, Lists and more here.

494P33 ACT2871 UNSPSC # 40151506

Tap image to zoom.

Roll over image to zoom.

Hand Operated Drum Pump, Piston, Basic Pump with Discharge Hose, Max. Head - Pumps 3 ft

  • Item # 494P33
  • Mfr. Model # ACT2871
  • UNSPSC # 40151506
  • Catalog Page # 2676 2676
Country of Origin USA. Country of Origin is subject to change.

Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Pump Package Type Basic Pump with Discharge Hose
  • For Container Size 15 gal, 30 gal, 55 gal
  • For Container Type Bucket, Drum, Pail
  • Housing Material - Pumps PVC
  • Piston Material PVC
  • Max. Flow Rate 28 oz per stroke
  • Max. Outlet Pressure 5 psi
  • Max. Viscosity 1,500 SUS
  • Min. Operating Temp. 35 Degrees F
  • Max. Fluid Temp. 115 Degrees F
  • Max. Head - Pumps 3 ft
  • Max. Head Pressure 3 psi
  • Compatible Chemicals Antifreeze (Coolant), Chromic Acid 5%, Diesel Fuel, Ethylene Glycol, Glycerin, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Methyl (Methanol), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Phosphoric Acid (40% Solution), Sodium Bicarbonate (10%), Stoddard Solvent (Mineral Spirits)
  • Not Recommended Chemicals Acetone, Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
  • Includes Discharge Hose Yes
  • Discharge Tube Outlet ID 7/8 in
  • Discharge Tube Outlet OD 1 in
  • Hose Length 36 in
  • Hose Cover Material Polyethylene
  • Hose Tube Material Polyethylene
  • Hose Inside Dia. 1 in
  • Hose Outside Dia. 1 1/8 in
  • Includes Suction Tube Yes
  • Suction Tube ID 3/4 in
  • Suction Tube OD 1 in
  • Suction Tube Length 38 in
  • Suction Tube Material PVC
  • Metered No
  • Includes Bung Adapter Yes
  • Bung Connection Dia. 2 in
  • Adapter Connection Type MNPT
  • Adapter Material PVC
  • Pump Connection ID 1 1/2 in
  • Includes Nozzle No
  • Includes Spout Yes
  • Spout Connection Size 1 in
  • Spout Material Polyethylene
  • Power Source Hand Operated
  • Self-Priming Yes
  • Runs Dry Yes
  • Seal Material PVC
  • Wetted Materials Polyethylene, PVC
  • For Use With Antifreeze, Chlorines, Degreasers, Floor Cleaners, Glass Cleaners, Kerosene, Mild Acids, Other Fluids
  • Height Above Container 8 3/8 in
  • Features Good Chemical Resistance
  • Includes 2 in Bung Adapter, Hose Clamp
  • Food Grade No
  • Agency Compliance ISO 22241-3
  • For Media Type Antifreeze, Chromic Acid, Diesel Fuel, Ethylene Glycol, Glycerin, Hydrochloric Acid, Methanol, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Stoddard Solvent

Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top