Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACTION PUMP

Polyethylene Hand Operated Drum Pump, Siphon, Ounces per Stroke: 6 oz.

  • Item# 3KUA8
  • Mfr. Model# 4005K W/BARCODE LBL
  • Catalog Page# N/A
  • UNSPSC# 40151506
Polyethylene Hand Operated Drum Pump, Siphon, Ounces per Stroke: 6 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Siphon
  • Housing Material Polyethylene
  • Wetted Materials High Density Polyethylene
  • Discharge Tubing Material Polyethylene
  • Hose Material Polyethylene
  • Piston Material Polyethylene
  • For Use With For Dispensing Liquids Compatible with Polyethylene
  • GPM 5
  • Ounces per Stroke 6 oz.
  • Max. Viscosity 650 CPS
  • Inlet Size 1"
  • Outlet Size 1"
  • Discharge Tube Outlet OD Size 1"
  • Discharge Tube Length 48"
  • Suction Tube Length 34"
  • Suction Tube Outlet O.D. Size 1"
  • Metered No
  • Adapter Type Bung
  • Adapter Material Polyethelene
  • Adapter Dia. 2"
  • Features Heavy Duty Bellows for Longer Life
  • Includes Heavy Wall, 4' Discharge Hose for Rough Use
  • Manufacturers Warranty Length 1 yr.
  • Max. Liquid Temp. 140 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.