Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ACTION Leather Glove: M ( 8 ), Leather Palm Knit Glove, Cowhide, Std, ANSI Cut Level A5, 1 PR

Item 
43TA67
Mfr. Model 
SKLP/M

Product Details

Catalog Page
N/A
Brand
ACTION
Leather Glove Style
Leather Palm Knit
ANSI/ISEA Cut Level
A5
Cuff Style
Knit
Leather Grade
Standard
Glove Back Color
Yellow
Size- Alpha
M
Size- Numeric
8
Manufacturer Part Number
SKLP/M
Glove Style
Leather
Hazard Type
Cut-Resistant
UNSPSC
46181504
Country of Origin
Honduras (subject to change)
Product Description

These medium cut level knit gloves have a leather palm. Medium cut levels (ANSI A4-A5) protect against cuts caused when performing automotive assembly and mining tasks, encountering sharp edges on ductwork, and handling recycling materials. Seamless knit gloves with a leather palm combine the dexterity, breathability, and fit of a seamless knit glove and the abrasion-resistance of leather palm.