DG
ACTION

Cut Resistant Glove, Kevlar(R), XL, PR

  • Item # 32HP37
  • My Part #
  • Mfr. Model # SKLP/XXL
  • Catalog Page # N/A
  • Catalog Group # J3875
  • UNSPSC # 46181504
Cut Resistant Glove, Kevlar(R), XL, PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Action - String Knit Kevlar(R) Glove Split Leather Palm Guncut Style Kevlar(R) Sewn Sz Extra Extra Largesold/Pair
  • ANSI/ISEA Cut Level - 2011 4
  • Color Yellow
  • Glove Coating Coverage Palm and Fingers
  • Glove Size 2XL
  • Palm Material Leather
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms