Skip Content

ST
ACTION CHEMICAL

Shoe Covers, Slip Resistant: Yes, Waterproof: No, 6-3/4" Height, Size: 2XL, 300 PK

  • Item # 13V939
  • My Part #
  • Mfr. Model # A-2105B-N/S-18
  • Catalog Page # N/A
  • UNSPSC # 46181606
Shoe Covers,SlipResistSole,2XL,Blu,PK300 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.30 / pkg. of 300
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These disposable shoe covers provide protection from hazardous and noxious particulates and liquids. Select styles feature airflow permeability that protects against heat build-up.

View More

Technical Specs

  • Shoe and Boot Cover Item Shoe Covers
  • Waterproof No
  • Slip Resistant Yes
  • Shoe and Boot Cover Height Range Ankle
  • Shoe and Boot Cover Fits Shoe Size 12 to 13
  • Shoe and Boot Cover Primary Material Polypropylene
  • Closure Type Elastic Ankle
  • Material Polypropylene
  • Height 6-3/4"
  • Color Blue
  • Thickness 5.5 mil
  • Fabric Weight 1.25 oz
  • Seam Style Serged
  • Package Type Bulk
  • Item Shoe Covers
  • Metal Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


2XL Shoe Covers, Slip Resistant Sole: Yes, Waterproof: No, 6-3/4 In Height is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great value, GREAT quality, company so easy to work with.
Date published: 2012-07-19
  • y_2017, m_12, d_17, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_13V939, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.