Navigation Menu New

Access My Account, Order History, Lists and more here.

413X01 ZNR-121P-K2 UNSPSC # 46171621

Tap image to zoom.

Roll over image to zoom.

Network Video Recorder Kit, 4 IP Input

  • Item # 413X01
  • Mfr. Model # ZNR-121P-K2
  • UNSPSC # 46171621
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Network Video Recorder Kit
  • Number of IP Camera Inputs 8
  • Resolution 3264 x 2448
  • Recording Time Variable, Depending on Hard Drive Space
  • Included Hard Drive Size 2 TB
  • Height 10 39/64 in
  • Width 1 45/64 in
  • Depth 8 7/64 in
  • Max. Frames per Second 240
  • Maximum Number of Hard Drives 1
  • Power Required 48V DC
  • Video Export Function Network, USB
  • Network Interface 10/100 Base-TX Ethernet
  • Recording Modes Event, Manual, Schedule
  • Viewing Types Local, Remote
  • Video Compression Format H.264
  • Video Output HDMI, VGA
  • Standards CE, FCC
  • Includes (8) 4MP Mini Bullet
  • Operating Temp. 14 Degrees to 131 Degrees F
  • Manufacturers Warranty Length 3 yr

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top