Skip Content

TP
ACTI

IP Camera,Indoor,Board1.90mm Focal L

  • Item # 49Z470
  • My Part #
  • Mfr. Model # Q110
  • Catalog Page # N/A
  • UNSPSC # 46171610
IP Camera,Indoor,Board1.90mm Focal L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,086.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.31 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item IP Camera
  • HD Resolution 1080p
  • Camera Type Color
  • Camera Design Board
  • Lens Fixed
  • Power Required 12VDC @ 4A Power Over Ethernet
  • Connector Type Ethernet
  • Width 3-61/64"
  • Depth 3-61/64"
  • Height 1"
  • Diameter 2-61/64"
  • Focal Length 1.90mm
  • Min. Light Level 0.1 Lux
  • Line Resolution 5 MP
  • Power Supply Not Included
  • Power Consumption 4.32W
  • Mount Wall, Ceiling, Surface
  • Scanning Progressive
  • Pixels 2560 x 1920
  • Camera Body Color White
  • Luminance Factor 0.1 lux
  • Illumination No
  • Indoor / Outdoor Indoor
  • For Use With Video Surveillance
  • Day/Night Capable Day
  • Operating Temp. Range -40 Degrees to 122 Degrees F
  • Standards UL Listed, CE, FCC, EN50155
  • Includes Mounting Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.