Skip Content
TP
ACTI

IP Camera, Outdoor, Bullet, 10-11/64" L

  • Item # 49Z443
  • Mfr. Model # A42
  • Catalog Page # N/A
  • UNSPSC # 46171610
IP Camera,Outdoor,Bullet,10-11/64" L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,876.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.807 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item IP Camera
  • HD Resolution 1080p
  • Camera Type Color
  • Camera Design Bullet
  • Lens Varifocal
  • Power Required 12VDC @ 4A Power Over Ethernet
  • Connector Type Ethernet
  • Length 10-11/64"
  • Width 3-5/32"
  • Depth 3-5/32"
  • Height 3-5/32"
  • Diameter 10-11/64"
  • Focal Length 3.60 to 10.00mm
  • Min. Light Level 0.0 Lux
  • Line Resolution 5 MP
  • Power Supply Not Included
  • Power Consumption 8W
  • Mount Wall, Ceiling
  • Scanning Progressive
  • Pixels 2560 x 1920
  • Camera Body Color White
  • Luminance Factor 0.0 lux
  • Illumination Yes
  • Indoor / Outdoor Outdoor
  • For Use With Video Surveillance
  • Day/Night Capable Day/Night
  • Operating Temp. Range -22 Degrees to 122 Degrees F
  • IP Rating IP66
  • Standards CE, FCC
  • Includes Mounting Screws
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.