Navigation Menu New

Access My Account, Order History, Lists and more here.

413W94 Z31 UNSPSC # 46171610

Tap image to zoom.

Roll over image to zoom.

IP Camera, 4MP HD, Bullet Design

  • Item # 413W94
  • Mfr. Model # Z31
  • UNSPSC # 46171610
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item IP Camera
  • HD Resolution 4 MP
  • Camera Type Color
  • Camera Design Bullet
  • Lens Fixed
  • Power Required 12V DC, PoE
  • Connector Type Ethernet
  • Length 6 13/64 in
  • Width 2 1/2 in
  • Height 2 1/2 in
  • Focal Length 3.60 mm
  • Min. Light Level 0 Lux Black/White IR LED On, 0.02 Lux Color
  • Line Resolution 4 MP
  • Power Supply Not Included
  • Power Consumption 6.4 W
  • Mount Wall
  • Scanning Progressive
  • Pixels 2688 x 1520
  • Camera Body Color White
  • Luminance Factor 0 Lux
  • Illumination Yes
  • Indoor / Outdoor Indoor/Outdoor
  • For Use With Network Video Recorder
  • Day/Night Capable Day/Night
  • Operating Temp. Range -31 Degrees to 140 Degrees F
  • IP Rating IP66
  • Standards CE, FCC
  • Includes Integrated Bracket
  • IR Illuminator Wavelength 850 nm
  • Detection Range 0 to 65 ft

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top