Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ACTI

Hard Disk Drive,500 GB,Mfr. No. INR-410

  • Item # 49Z597
  • My Part #
  • Mfr. Model # R710-X0001
  • Catalog Page # N/A
  • UNSPSC # 43201803
Hard Disk Drive,500 GB,Mfr. No. INR-410 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hard Disk Drive
  • For Use With Network Video Recorders Mfr. No. INR-410
  • Height 5-33/64"
  • Width 7-1/8"
  • Depth 1-37/64"
  • Length 7-1/8"
  • Color Silver
  • Body Material Aluminum
  • Fits Network Video Recorders
  • Characteristics 500 GB Capacity
  • Function Allows Quick Transfer of Data to/From The Drive
  • Interface SATA 6 GB/sec.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.