Skip Content

DV
ACTI

Camera Cover,Clear,For Mfr. No. D6x, E6x

  • Item # 49Z578
  • My Part #
  • Mfr. Model # R701-70003
  • Catalog Page # N/A
  • UNSPSC # 46171610
Camera Cover,Clear,For Mfr. No. D6x, E6x close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Camera Cover
  • For Use With Mfr. No. D6x, E6x
  • Fits Dome Cameras
  • Material Plastic
  • Mounting Wall
  • Height 5-5/16"
  • Depth 6-3/16"
  • Width 4-7/8"
  • Length 4-7/8"
  • Color Clear
  • Illumination No
  • Function Protects Camera
  • Waterproof No
  • Includes Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.