Navigation Menu New

Access My Account, Order History, Lists and more here.

49Z549 PDCX-1110 UNSPSC # 46171610

Tap image to zoom.

Roll over image to zoom.

Camera Cover, Smoked, 2-3/4" D x 55/64" H

  • Item # 49Z549
  • Mfr. Model # PDCX-1110
  • UNSPSC # 46171610
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Camera Cover
  • For Use With Mfr. No. B7x, I7x
  • Fits Dome Cameras
  • Material Plastic
  • Mounting Wall
  • Height 55/64 in
  • Depth 2 3/4 in
  • Width 2 3/4 in
  • Length 2 3/4 in
  • Color Smoked
  • Illumination No
  • Function Protects Camera
  • Features Vandal Proof
  • Waterproof No
  • Includes Screws

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top