Skip Content

 
ACRO

Fixed Roof Anchors

Fixed Roof Anchors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Attaches To Roof Deck 
  • Weight Capacity 175 lb. 
  • Width 6" 
  • Includes Bracket 
Length
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
16906
16"

$174.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $174.50 / pkg. of 12

Technical Specs

  • Attaches To Roof Deck
  • Weight Capacity 175 lb.
  • Width 6"
  • Length 16"
  • Includes Bracket
16606
16"

$178.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $178.50 / pkg. of 12

Technical Specs

  • Attaches To Roof Deck
  • Weight Capacity 175 lb.
  • Width 6"
  • Length 16"
  • Includes Bracket
19606
19"

$202.25 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $202.25 / pkg. of 12

Technical Specs

  • Attaches To Roof Deck
  • Weight Capacity 175 lb.
  • Width 6"
  • Length 19"
  • Includes Bracket
19906
19"

$190.25 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $190.25 / pkg. of 12

Technical Specs

  • Attaches To Roof Deck
  • Weight Capacity 175 lb.
  • Width 6"
  • Length 19"
  • Includes Bracket
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More