ST
ACQUAINT

Fruity, Foam, Hand Soap, 1250mL, Cartridge, Acquaint

  • Item # 6PXW6
  • My Part #
  • Mfr. Model # 6162-04
  • Catalog Page # N/A
  • UNSPSC # 53131627
Fruity,  Foam,  Hand Soap,  1250mL,  Cartridge,  Acquaint close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Personal Care Products~Hand Soap


$21.31 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.92 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Foam hand soap creates a lather to wash away germs, grease, and grime. It uses less water and soap than liquid hand cleaners.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

View More

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series Acquaint
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Foam
  • Size 1250mL
  • Hygiene Properties Antibacterial
  • Formula Chloroxylenol
  • Fragrance Fruity
  • Color Peach
  • Uses Dispenser Mfr. No. 6754-06
  • Item Hand Soap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Barbados, Belgium, Bolivia, Bonaire, Saint Eustatius and Saba, The Democratic Republic of the Congo, Ivory Coast, China, Christmas Island, Algeria, Spain, Ethiopia, United Kingdom, Grenada, Greenland, Heard and McDonald Islands, Hungary, Israel, Italy, St. Kitts and Nevis, Kuwait, Mongolia, Mauritius, Niger, Papua New Guinea, Qatar, Singapore, Somalia, Sao Tome and Principe, Swaziland, Togo, Turkmenistan, Trinidad and Tobago, Vatican City, Vanuatu, Western Samoa, and Zambia.

Related Products