Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


44"H 3-Person Wash Fountain, Foot Pushbutton Operation Type

  • Item# 10A314
  • Mfr. Model# 3563-2-F-DV-VPB-MXTP
  • Catalog Page# 3394
  • UNSPSC# 46182402
44"H 3-Person Wash Fountain, Foot Pushbutton Operation Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,951.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless Steel Washfountains

• 1/2" supply connection Flow rate: 0.5 gpm Working pressure: 30 to 120 psi
For heavy-duty use in commercial and industrial applications. Have 1 waste connection and 1 pressure balancing mixing valve. Preassembled and tested to help save installation time. Infrared sensor models are hard-wired.

View More

Technical Specs

  • Item Wash Fountain
  • Type Corner
  • Material of Construction Stainless Steel And Vinylclad Galvanized Steel
  • Color Black and Silver
  • Operation Type Foot Pushbutton
  • People Served 3
  • Operating PSI Range 30-120
  • Flow Rate (GPM) 0.50
  • Water Connection (In.) 1/2
  • Connection Drain (In.) 1-1/2
  • Drain Type Wall Outlet
  • Overall Length (In.) 37
  • Overall Width (In.) 37
  • Overall Height (In.) 44
  • Basin Height (In.) 34
  • Basin Depth (In.) 6-3/4
  • Standards ASSE
  • Includes 2 Installation Wrenches
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.