Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ACORN CORRUGATED BOX

Shipping Carton, Inside Width 12", Inside Length 18", Inside Depth 6", 65 lb., 1 EA

  • Item # 6BU52
  • My Part #
  • Mfr. Model # 6BU52
  • Catalog Page # N/A
  • UNSPSC # 24121503
Shipping Carton, Inside Width 12", Inside Length 18", Inside Depth 6", 65 lb., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shipping Carton
  • Inside Length 18"
  • Inside Width 12"
  • Inside Depth 6"
  • Maximum Weight 65 lb.
  • Capacity 1296 cu. in.
  • Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
  • Wall Type Single
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products