Skip Content

DG
ACORN CORRUGATED BOX

Shipping Carton, Inside Width 8", Inside Length 12", Inside Depth 6", 65 lb., 1 EA

  • Item # 6BU43
  • My Part #
  • Mfr. Model # 6BU43
  • Catalog Page # N/A
  • UNSPSC # 24121503
Shipping Carton,12 In. L,8 In. W,65 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shipping Carton
  • Inside Length 12"
  • Inside Width 8"
  • Inside Depth 6"
  • Maximum Weight 65 lb.
  • Capacity 576 cu. in.
  • Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
  • Wall Type Single
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products