NC
ACORN CONTROLS

3/4" NPT Inlet Type Thermostatic Mixing Valve, Brass, 43 gpm

  • Item # 444P88
  • My Part #
  • Mfr. Model # ET71-2-OTG
  • Catalog Page # N/A
  • UNSPSC # 40141609
3/4" NPT Inlet Type Thermostatic Mixing Valve, Brass, 43 gpm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Pressure and Temperature Control Valves~Mixing Valves


$1,104.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Thermostatic Mixing Valve
  • Body Material Brass
  • Flow Rate 43 gpm
  • Inlet Type NPT
  • Outlet Type NPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Temp. Range 60 Degrees to 95 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 5-7/8"
  • Overall Width 8-1/2"
  • Inlet Temperature (Cold) 40 Degrees to 85 Degrees F
  • Inlet Temperature (Hot) 125 Degrees to 185 Degrees F
  • For Use With Eye and Face Wash Emergency Equipment, Drench Shower
  • Includes Temperature Gauge
  • Standards ASSE 1017, ANSI Z358
  • Compliance CSA B125.3, UPC, ASSE 1071, Lead Free
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms