Skip Content

TP
ACORN

304 Stainless Steel Compact Surgical Scrub Sink, With Faucet, Wall Mounting Type, Stainless Steel

  • Item # 45ND43
  • My Part #
  • Mfr. Model # 4113-SA
  • Catalog Page # 2721
  • UNSPSC # 30181504
304 Stainless Steel Compact Surgical Scrub Sink, With Faucet, Wall Mounting Type, Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,520.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 420.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

AcornĀ® scrub sink is designed for health care use and features a hands-free, sensor faucet. Sink has seamless welded construction with a sloping bottom to help minimize splashing. Model has a removable front panel that lets you access the water control valves, waste connections, stops, and strainers.

View More

Technical Specs

  • Item Compact Surgical Scrub Sink
  • With Faucet / Without Faucet With Faucet
  • Body Material 304 Stainless Steel
  • Mounting Type Wall
  • Color Stainless Steel
  • Overall Length 23"
  • Overall Width 90"
  • Overall Height 26"
  • Bowl Size 17-1/4" x 85-1/2"
  • Bowl Depth 11"
  • ADA Compliant No
  • Back Splash Yes
  • Bowl Shape Rectangular
  • Back Splash Height 4"
  • Side Splash No
  • Faucet Operation Sensor
  • Number of Stations 3
  • Drain Opening 3"
  • Finish Satin
  • Gauge 16
  • Faucet Mounting Centers Center Hole Only
  • Number of Holes 3
  • Includes Hands-Free Gooseneck Spouts, removable spray heads, splash panels, thermostatic mixing valve
  • Manufacturers Warranty Length 1 yr.
  • Flow Rate 1.2 gpm
  • Compliance No Change
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.