Skip Content

DG
ACME ELECTRIC

Single Phase Harsh Environment Transformer, 120VAC, 240VAC Output, 240VAC, 480VAC Input

  • Item # 3CNU2
  • My Part #
  • Mfr. Model # T253517SS
  • Catalog Page # N/A
  • UNSPSC # 39121002
Single Phase Harsh Environment Transformer, 120VAC, 240VAC Output, 240VAC, 480VAC Input close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Transformer has keyhole mounting slots for mounting bolts prior to installation. Mounting slots are accessible from the front. Its features include flexible copper leadwire terminations for easy connections outside the front access wiring compartment. Dual size knockouts in both sides and the bottom of the wiring compartment are for greater wiring convenience and flexibility.

View More

Technical Specs

  • Item - Transformer Single Phase Harsh Environment Transformer
  • Phase - Electrical 1
  • Input Voltage - Transformer 240VAC,480VAC
  • Output Voltage - Transformer 120VAC,240VAC
  • VA Rating - Transformer 15kVA
  • Mounting - Transformer Wall
  • Outdoor Rated - Transformer Yes
  • Hz - Electrical 60 Hz
  • Temp. Rise 115 Degrees C
  • Enclosure Rating NEMA 3R
  • IP Rating 14
  • Width 14.12"
  • Height 16.94"
  • Depth 11.59"
  • Color Gray
  • Enclosure Finish Powder Coated
  • Enclosure Material Stainless Steel
  • Standards UL Listed,CSA Certified
  • Manufacturers Warranty Length 10yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.