Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
ACME ELECTRIC

Single Phase Harsh Environment Transformer, 120VAC, 240VAC Output, 240VAC, 480VAC Input

  • Item # 3CNR9
  • My Part #
  • Mfr. Model # T253515SS
  • Catalog Page # N/A
  • UNSPSC # 39121002
Single Phase Harsh Environment Transformer, 120VAC, 240VAC Output, 240VAC, 480VAC Input close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,763.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 115.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Transformer has keyhole mounting slots for mounting bolts prior to installation. Mounting slots are accessible from the front. Its features include flexible copper leadwire terminations for easy connections outside the front access wiring compartment. Dual size knockouts in both sides and the bottom of the wiring compartment are for greater wiring convenience and flexibility.

View More

Technical Specs

  • Item - Transformer Single Phase Harsh Environment Transformer
  • Phase - Electrical 1
  • Input Voltage - Transformer 240VAC,480VAC
  • Output Voltage - Transformer 120VAC,240VAC
  • VA Rating - Transformer 7.5kVA
  • Mounting - Transformer Wall
  • Outdoor Rated - Transformer Yes
  • Voltage Function - Transformer Step Down
  • Winding Material - Transformer Aluminum
  • Hz - Electrical 60 Hz
  • Temp. Rise 115 Degrees C
  • Enclosure Rating NEMA 3R
  • IP Rating 14
  • Width 13.50"
  • Height 15.19"
  • Depth 10.84"
  • Color Gray
  • Enclosure Finish Powder Coated
  • Enclosure Material Stainless Steel
  • Standards UL Listed,CSA Certified
  • Knockout Size - Transformer 3/4", 1-1/4"
  • Manufacturers Warranty Length 10yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.