Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ACME ELECTRIC

Wall-Mount 240/480VAC General Purpose Transformer, 25kVA, 120/240VAC Output Voltage

  • Item # 4WUC4
  • Mfr. Model # T2535183S
  • Catalog Page # 219
  • UNSPSC # 39121001
Wall-Mount 240/480VAC General Purpose Transformer, 25kVA, 120/240VAC Output Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,942.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 254.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Acme's single phase transformers are designed for use in industrial and commercial applications. Standard transformers rated from 37.5 to 250 kVA are enclosed in ventilated, NEMA 2 enclosures (optional weathershields to meet NEMA 3R requirements are available). Acme's full line of single phase transformers include a range of options for primary and secondary winding voltages, stainless steel enclosures for use in corrosive environments, and 50/60 Hz rated models for export applications. Large wiring compartment, no conduit or pull boxes required front access for wiring ease Wiring compartment remains cool.

View More

Technical Specs

  • Item General Purpose Transformer
  • VA Rating 25kVA
  • Output Voltage 120/240VAC
  • Input Voltage 240/480VAC
  • Mounting Wall
  • Enclosure Type Indoor/Outdoor
  • Width 16.13"
  • Height 18.44"
  • Depth 13.34"
  • Temp. Rise 115 Degrees C
  • Enclosure Rating NEMA 3R
  • Hz 60
  • IP Rating 14
  • Color Gray
  • Enclosure Finish Powder Coated
  • Enclosure Material Steel
  • Standards UL Listed,CSA Certified
  • Manufacturers Warranty Length 10yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.