Skip Content
TP
ACME ELECTRIC

2kVA Buck Boost Transformer, 12/24VAC

  • Item # 4LEG4
  • My Part #
  • Mfr. Model # T111685
  • Catalog Page # 219
  • UNSPSC # 39121001
Transformer,120/240VAC,12/24VAC,2kVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $466.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 35.06 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protect connected equipment from damage by reducing (bucking) or raising (boosting) line voltage 5% to 20%. Primary and secondary lead wires can be interconnected for use as an autotransformer. For use in induction motors and air conditioning, lighting, and heating systems.

View More

Technical Specs

  • Item Buck Boost Transformer
  • Input Voltage 120/240VAC
  • Output Voltage 12/24VAC
  • VA Rating 2kVA
  • Phase 1
  • Hz 60
  • Temp. Rise 115 Degrees C
  • Mounting Wall
  • Enclosure Type Indoor/Outdoor
  • Enclosure Rating NEMA 3R
  • IP Rating 54
  • Color Gray
  • Enclosure Finish Powder Coated
  • Height 13.00"
  • Standards NEMA ST-20, UL Listed, CSA Certified via UL, carrying cULus Label
  • Depth 5.13"
  • Width 5.50"
  • Manufacturers Warranty Length 10 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.