Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACME ELECTRIC

Energy Efficient Transformer, 75kVA VA Rating, 480VAC Input Voltage, 208VAC Wye/120VAC Output Voltag

  • Item# 4LDC3
  • Mfr. Model# TP533143S
  • Catalog Page# 281
  • UNSPSC# 39121001
Energy Efficient Transformer, 75kVA VA Rating, 480VAC Input Voltage, 208VAC Wye/120VAC Output Voltag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

The Acme Powerwise C3 sets new standards for efficiency and reliability. Through more efficient core material and higher-grade electrical steel, losses are minimized and performance is maximized. Acme Powerwise C3 transformers are copper wound, 3-phase common-core, dry type ventilated isolation transformers. Acme Powerwise transformers are the most efficient commercially available transformers. Because they generate lower losses, they reduce power drawn from generating stations, resulting in lower greenhouse gas emissions and less smog. The result is a win for the environment and a win in terms of lowest transformer life cycle costs.

View More

Technical Specs

  • Item Energy Efficient Transformer
  • Input Voltage 480VAC
  • Output Voltage 208VAC Wye/120VAC
  • VA Rating 75kVA
  • Mounting Floor
  • Enclosure Rating NEMA 2
  • IP Rating 11
  • Hz 60
  • Enclosure Type Indoor/Outdoor
  • Temp. Rise 150 Degrees C
  • Color ASA 61 Gray
  • Enclosure Finish Powder Polyurethane Paint
  • Enclosure Material Steel
  • Width 28.15"
  • Height 29.41"
  • Depth 22.37"
  • Includes Weathershield
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.