NC
ACME ELECTRIC

Single Phase Transformer, 120VAC, 240VAC Output, 120VAC, 208VAC, 240VAC, 277VAC Input

  • Item # 4WUE3
  • My Part #
  • Mfr. Model # T279747S
  • Catalog Page # N/A
  • UNSPSC # 39121001
Single Phase Transformer, 120VAC, 240VAC Output, 120VAC, 208VAC, 240VAC, 277VAC Input close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,883.16 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 162.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Acme's full line of single phase transformers include a range of options for primary and secondary winding voltages, stainless steel enclosures for use in corrosive environments. These transformers are designed for use in industrial and commercial applications. Transformers rated up to 25 kVA are enclosed within an encapsulated, NEMA 3R enclosures. Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air.

View More

Technical Specs

  • Item - Transformer Single Phase Transformer
  • Phase - Electrical 1
  • Input Voltage - Transformer 120VAC,208VAC,240VAC,277VAC
  • Output Voltage - Transformer 120VAC,240VAC
  • VA Rating - Transformer 15kVA
  • Mounting - Transformer Wall
  • Outdoor Rated - Transformer Yes
  • Voltage Function - Transformer Step Down
  • Winding Material - Transformer Aluminum
  • Hz - Electrical 60 Hz
  • Temp. Rise 115 Degrees C
  • Enclosure Rating NEMA 3R
  • IP Rating 14
  • Width 14.12"
  • Height 16.94"
  • Depth 11.65"
  • Color Gray
  • Enclosure Finish Powder Coated
  • Enclosure Material Steel
  • Standards UL Listed,CSA Certified
  • Knockout Size - Transformer 1", 1-1/2"
  • Manufacturers Warranty Length 10yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.