Skip Content
NC
ACME ELECTRIC

Single Phase Temporary Power Station, 480VAC Input Voltage, 120/240VAC Output Voltage, 7.5 kVA Ratin

  • Item # 3CNN7
  • Mfr. Model # PT0611550007LS
  • Catalog Page # N/A
  • UNSPSC # 39121002
Single Phase Temporary Power Station, 480VAC Input Voltage, 120/240VAC Output Voltage, 7.5 kVA Ratin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $3,766.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 187.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Temporary power station is fit for indoor or outdoor applications. Indoors it provides protection against dripping water, which in the outdoors means rain, snow, sleet, and ice forming on the outside of the station.

View More

Technical Specs

  • Item Temporary Power Station
  • Phase Single
  • Input Voltage 480VAC
  • Output Voltage 120/240VAC
  • kVA Rating 7.5
  • Output Connection (8) Single Pole or (4) Two Pole Circuit Breakers
  • Mounting Wall
  • Hz 60
  • Amps 30
  • Input Connection Hard Wired
  • Input Protection 25A Circuit Breaker
  • Secondary Protection 40A Circuit Breaker
  • Enclosure Material Steel
  • Color Gray
  • NEMA Rating 3R
  • Overall Height 32.13"
  • Overall Width 15.88"
  • Overall Depth 11.00"
  • Standards UL Listed/CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.